Shop All Chemicals Starting with D
Tci Americas
2, 7-dihydroxynaphthalene, 25g
Mfr # D0594-25G
Zoro # G8059480
product price: $44.39
/ea
$44.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C10H8O2
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Grade Reagent
- CAS Number 582-17-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0594-25G
- Zoro # G8059480
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2,7-dihydroxynaphthalene |
Chemical Formula | C10H8O2 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
CAS Number | 582-17-2 |
Molecular Weight | F.W. 160.17 |
Chemical Container Material | Clear Glass |
Description
2,7-dihydroxynaphthalene, CAS Number 582-17-2, Molecular Weight F.W. 160.17, Chemical Formula C10H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV320)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (116152B)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-Ribose, 100g (R25000-100.0)
- Tci Americas Chemicals Starting with D