Shop All Chemicals Starting with D
Tci Americas
2', 7'-dichlorofluorescein, 25g
Mfr # D0371-25G
Zoro # G7972470
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
- Molecular Weight F.W. 401.20
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0371-25G
- Zoro # G7972470
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2',7'-dichlorofluorescein |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 401.20 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | C20H10O5Cl2 |
CAS Number | 76-54-0 |
Description
2',7'-dichlorofluorescein, CAS Number 76-54-0, Molecular Weight F.W. 401.20, Chemical Formula C20H10O5Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, P (STARA2117)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- RPI DTT, 5g, Powder (D11000-5.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- RPI D-Mannitol, 500g (M22080-500.0)
- Tci Americas Chemicals Starting with D