Shop All Chemicals Starting with L
Tci Americas
2, 6-Lutidine, 500mL
Mfr # L0067-500ML
Zoro # G8252120
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Formula C7H9N
- Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s. (Lutidine), 3 (6.1), PG III
- Molecular Weight 107.15
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0067-500ML
- Zoro # G8252120
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 2,6-Lutidine |
Chemical Formula | C7H9N |
Shipping Restrictions | UN1992, Flammable Liquid, Toxic, n.o.s. (Lutidine), 3 (6.1), PG III |
Molecular Weight | 107.15 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 108-48-5 |
Description
2,6-Lutidine, CAS Number 108-48-5, Molecular Weight 107.15, Chemical Formula C7H9N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s. (Lutidine), 3 (6.1), PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Leucine, 500g (L22000-500.0)
- Tci Americas Chemicals Starting with L