Shop All Chemicals Starting with D
Tci Americas
2, 6-dimethyl-4-heptanol, 25mL
Mfr # D0732-25ML
Zoro # G7957649
$38.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 144.26
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Size 25 mL
- Chemical Formula C9H20O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0732-25ML
- Zoro # G7957649
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 2,6-dimethyl-4-heptanol |
Molecular Weight | F.W. 144.26 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Formula | C9H20O |
CAS Number | 108-82-7 |
Chemical Container Type | Bottle |
Description
2,6-dimethyl-4-heptanol, CAS Number 108-82-7, Molecular Weight F.W. 144.26, Chemical Formula C9H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- RPI D-(+)-Maltose Monohydrate, 1kg (M22000-1000.0)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- Tci Americas Chemicals Starting with D