Shop All Chemicals Starting with D
Tci Americas
2, 4-dinitrophenol, 25g
Mfr # D0109-25G
Zoro # G8008800
product price: $37.39
/ea
$37.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shipping Restrictions UN1320, Dinitrophenol, Wetted, 4.1, Pg I
- Shelf Life 24 mo
- Molecular Weight F.W. 184.11
- Chemical Formula C6H4N2O5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0109-25G
- Zoro # G8008800
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2,4-dinitrophenol |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1320, Dinitrophenol, Wetted, 4.1, Pg I |
Shelf Life | 24 mo |
Molecular Weight | F.W. 184.11 |
Chemical Formula | C6H4N2O5 |
CAS Number | 51-28-5 |
Chemical Container Type | Bottle |
Description
2,4-dinitrophenol, CAS Number 51-28-5, Molecular Weight F.W. 184.11, Chemical Formula C6H4N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1320, Dinitrophenol, Wetted, 4.1, Pg I
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1-UVT)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- NORM-JECT Plastic Syringe, Luer Lock, 2 mL, PK100 (4020-X00V0)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- Tci Americas Chemicals Starting with D