Shop All Chemicals Starting with D
Tci Americas
2, 4-dinitroaniline, 25g
Mfr # D0814-25G
Zoro # G8061860
product price: $21.59
/ea
$21.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H5N3O4
- Shelf Life 24 mo
- Molecular Weight F.W. 183.12
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0814-25G
- Zoro # G8061860
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2,4-dinitroaniline |
Chemical Formula | C6H5N3O4 |
Shelf Life | 24 mo |
Molecular Weight | F.W. 183.12 |
Chemical Container Material | Clear Glass |
CAS Number | 97-02-9 |
Shipping Restrictions | UN1596, Dinitroanilines, 6.1, PG II |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
2,4-dinitroaniline, CAS Number 97-02-9, Molecular Weight F.W. 183.12, Chemical Formula C6H5N3O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1596, Dinitroanilines, 6.1, Pg II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKEY-JOHN DICKEY-JOHN Soil Compaction Tester (155850003AS1)
- PREVOST High Flow 1/4"Fnpt Plug (PRVERP076201)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- Tci Americas Chemicals Starting with D