Shop All Chemicals Starting with D
Tci Americas
2, 3-diaminonaphthalene, 1g
Mfr # D1045-1G
Zoro # G7904403
Free Shipping & Returns
$226.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 158.20
- Chemical Container Type Bottle
- Chemical Formula C10H10N2
- Shelf Life 24 mo
- Chemical Container Size 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D1045-1G
- Zoro # G7904403
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 1 g |
Details
Item | 2,3-diaminonaphthalene |
Molecular Weight | F.W. 158.20 |
Chemical Container Type | Bottle |
Chemical Formula | C10H10N2 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 771-97-1 |
Description
2,3-diaminonaphthalene, CAS Number 771-97-1, Molecular Weight F.W. 158.20, Chemical Formula C10H10N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC 2 gal Clear Freezer Bag , 10PK (1132)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- ESCALI Escali L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top (L125)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- Tci Americas Chemicals Starting with D