Shop All Chemicals Starting with D
Tci Americas
2, 2'-dipyridyl disulfide, 25g
Mfr # D1114-25G
Zoro # G7949921
Free Shipping & Returns
$267.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
- Shipping Restrictions UN3335, Aviation regulated Solid, n.o.s., 9
- CAS Number 2127-03-9
- Chemical Formula C10H8N2S2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D1114-25G
- Zoro # G7949921
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2,2'-dipyridyl disulfide |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN3335, Aviation regulated Solid, n.o.s., 9 |
CAS Number | 2127-03-9 |
Chemical Formula | C10H8N2S2 |
Molecular Weight | F.W. 220.31 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
2,2'-dipyridyl disulfide, CAS Number 2127-03-9, Molecular Weight F.W. 220.31, Chemical Formula C10H8N2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, N.O.S., 9
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., PK500 (B01020)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- Tci Americas Chemicals Starting with D