Shop All Chemicals Starting with E
Tci Americas
2-[2-(diethylamino)ethoxy]ethanol, 25g
Mfr # D0298-25G
Zoro # G7908448
product price: $47.39
/ea
$47.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 161.25
- Chemical Formula C8H19NO2
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0298-25G
- Zoro # G7908448
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-[2-(diethylamino)ethoxy]ethanol |
Molecular Weight | F.W. 161.25 |
Chemical Formula | C8H19NO2 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 140-82-9 |
Shelf Life | 24 mo |
Description
2-[2-(diethylamino)ethoxy]ethanol, CAS Number 140-82-9, Molecular Weight F.W. 161.25, Chemical Formula C8H19NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ball Valve, 3/8in FNPT, 50-93707, 1 (50-93707)
- ZORO SELECT Filtering Flask, 125 mL, 115 mm H, PK6 (FG5340-125)
- CHEMGLASS Condenser, West, 290mm (CG-1220-24)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Tci Americas Chemicals Starting with E