Shop All Chemicals Starting with D
Tci Americas
2, 2'-diBenzothiazolyl disulfide, 500g
Mfr # D0538-500G
Zoro # G8076308
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 332.47
- Chemical Container Material Clear Glass
- Chemical Container Size 500 g
- Chemical Formula C14H8N2S4
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0538-500G
- Zoro # G8076308
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | 2,2'-diBenzothiazolyl disulfide |
Molecular Weight | F.W. 332.47 |
Chemical Container Material | Clear Glass |
Chemical Formula | C14H8N2S4 |
Chemical Container Type | Bottle |
CAS Number | 120-78-5 |
Shelf Life | 24 mo |
Description
2,2'-diBenzothiazolyl disulfide, CAS Number 120-78-5, Molecular Weight F.W. 332.47, Chemical Formula C14H8N2S4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, 8 oz, Blue (35262)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- RPI Methanol, 5 Gal (400032)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- RPI D-Mannitol, 500g (M22080-500.0)
- Tci Americas Chemicals Starting with D