Shop All Chemicals Starting with D
Tci Americas
2, 2'-diBenzothiazolyl disulfide, 25g
Mfr # D0538-25G
Zoro # G8008931
$47.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula C14H8N2S4
- Chemical Container Size 25 g
- Molecular Weight F.W. 332.47
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0538-25G
- Zoro # G8008931
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2,2'-diBenzothiazolyl disulfide |
Chemical Container Material | Clear Glass |
Chemical Formula | C14H8N2S4 |
Molecular Weight | F.W. 332.47 |
Shelf Life | 24 mo |
CAS Number | 120-78-5 |
Chemical Container Type | Bottle |
Description
2,2'-diBenzothiazolyl disulfide, CAS Number 120-78-5, Molecular Weight F.W. 332.47, Chemical Formula C14H8N2S4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- UNITED SCIENTIFIC Automatic Burette, Class A, 50Ml, Indivi (BRA217-50)
- UNITED SCIENTIFIC Conical Measuring Cylinders, Pp 25, PK 12 (81151)
- DYNALON Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10 (202415-0100)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- Tci Americas Chemicals Starting with D