Shop All Chemicals Starting with E
Tci Americas
2-[2-(2-Chloroethoxy)ethoxy]ethanol, 100g
Mfr # C1416-100G
Zoro # G7989937
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 5197-62-6
- Shelf Life 24 mo
- Chemical Grade Reagent
- Molecular Weight F.W. 168.62
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # C1416-100G
- Zoro # G7989937
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 100 g |
Details
Item | 2-[2-(2-Chloroethoxy)ethoxy]ethanol |
CAS Number | 5197-62-6 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | F.W. 168.62 |
Chemical Container Type | Bottle |
Chemical Formula | C6H13ClO3 |
Chemical Container Material | Clear Glass |
Description
2-[2-(2-Chloroethoxy)ethoxy]ethanol, CAS Number 5197-62-6, Molecular Weight F.W. 168.62, Chemical Formula C6H13ClO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- FLOTOOL 0 Funnel, HDPE, Black, 1734 in H (5034)
- DAYTON Axle Cap (31UK59)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Acetoacetate, 500g (A0649-500G)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- Tci Americas Chemicals Starting with E