Shop All Chemicals Starting with O
Tci Americas
1-Octanol, 500mL
Mfr # O0212-500ML
Zoro # G8227307
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight 130.22
- Chemical Formula C8H18O
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0212-500ML
- Zoro # G8227307
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 1-Octanol |
Chemical Container Type | Bottle |
Molecular Weight | 130.22 |
Chemical Formula | C8H18O |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
CAS Number | 111-87-5 |
Description
1-Octanol, CAS Number 111-87-5, Molecular Weight 130.22, Chemical Formula C8H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Amber, 18-400 (011124)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O