Shop All Chemicals Starting with O
Tci Americas
1-Octanol, 500mL
Mfr # O0036-500ML
Zoro # G8118533
product price: $38.19
/ea
$38.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Formula C8H18O
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- CAS Number 111-87-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0036-500ML
- Zoro # G8118533
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 1-Octanol |
Chemical Grade | Reagent |
Chemical Formula | C8H18O |
Chemical Container Type | Bottle |
CAS Number | 111-87-5 |
Molecular Weight | 130.22 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
1-Octanol, CAS Number 111-87-5, Molecular Weight 130.22, Chemical Formula C8H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- UNITED SCIENTIFIC Beaker, 33.8 oz (UN3003-1000)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O