Shop All Chemicals Starting with O
Tci Americas
1-Octadecene, 500mL
Mfr # O0008-500ML
Zoro # G8207853
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Grade Reagent
- CAS Number 112-88-9
- Chemical Formula C18H36
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0008-500ML
- Zoro # G8207853
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 1-Octadecene |
Chemical Grade | Reagent |
CAS Number | 112-88-9 |
Chemical Formula | C18H36 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 252.48 |
Chemical Container Material | Clear Glass |
Description
1-Octadecene, CAS Number 112-88-9, Molecular Weight 252.48, Chemical Formula C18H36, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- ALLIANT COFFEE SOLTUIONS Stir Stick, Wrapped Eco Wood , STIR IT UP, 140mm x5mm x1mm, PK10000 (2670300)
- LABCONCO Fast-Freeze Flask Bottom 600 mL (7542800)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O