Shop All Chemicals Starting with O
Tci Americas
1-Octacosanol, 100mg
Mfr # O0199-100MG
Zoro # G8278562
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 557-61-9
- Chemical Container Size 100 mg
- Chemical Container Material Clear Glass
- Molecular Weight 410.77
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0199-100MG
- Zoro # G8278562
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 100 mg |
Details
Item | 1-Octacosanol |
CAS Number | 557-61-9 |
Chemical Container Material | Clear Glass |
Molecular Weight | 410.77 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C28H58O |
Chemical Grade | Reagent |
Description
1-Octacosanol, CAS Number 557-61-9, Molecular Weight 410.77, Chemical Formula C28H58O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- Tci Americas Chemicals Starting with O