Shop All Chemicals Starting with N
Tci Americas
1-Naphthaleneacetic Acid, 500g
Mfr # N0005-500G
Zoro # G8181901
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- Molecular Weight 186.20
- Shelf Life 24 mo
- CAS Number 86-87-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0005-500G
- Zoro # G8181901
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 g |
Details
Item | 1-Naphthaleneacetic Acid |
Chemical Container Type | Bottle |
Molecular Weight | 186.20 |
Shelf Life | 24 mo |
CAS Number | 86-87-3 |
Chemical Formula | C12H10O2 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
1-Naphthaleneacetic Acid, CAS Number 86-87-3, Molecular Weight 186.20, Chemical Formula C12H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, API, 0.2 (GW6007X)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- DETECTAMET Metal Detectable Scraper, 2.95" L, YL, PK5 (523-S104-T205-P05)
- BEL-ART Bel-Art NM 250ml PE Wash Bottles: Natural PP Cap, 28mm Closure, 12/PK (F11618-0008)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- LABCHEM CHEMICAL NAOH 10.0 NORMAL 1 LITER (LC245002)
- Tci Americas Chemicals Starting with N