Shop All Chemicals Starting with M
Tci Americas
1-Methyl-4-Piperidone, 500g
Mfr # M0530-500G
Zoro # G8276867
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III
- Chemical Formula C6H11NO
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0530-500G
- Zoro # G8276867
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | 1-Methyl-4-Piperidone |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1224, Ketones, Liquid, n.o.s., 3, PG III |
Chemical Formula | C6H11NO |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 1445-73-4 |
Molecular Weight | 113.16 |
Description
1-Methyl-4-Piperidone, CAS Number 1445-73-4, Molecular Weight 113.16, Chemical Formula C6H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- ALLIANT COFFEE SOLTUIONS Stir Stick, Wrapped Eco Wood , STIR IT UP, 140mm x5mm x1mm, PK10000 (2670300)
- LABCHEM CHEMICAL H2SO4 1.0 NORMAL 1 LITER (LC257702)
- LOVIBOND Cyanuric Acid Mini Kit (414220)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- RPI Mitomycin C, 2mg (M92010-0.002)
- Tci Americas Chemicals Starting with M