Shop All Chemicals Starting with D
Tci Americas
1-dodecanol, 400g
Mfr # D0978-400G
Zoro # G7992892
product price: $50.99
/ea
$50.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C12H26O
- Chemical Container Size 400 g
- CAS Number 112-53-8
- Molecular Weight F.W. 186.34
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0978-400G
- Zoro # G7992892
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 400 g |
Details
Item | 1-dodecanol |
Chemical Formula | C12H26O |
CAS Number | 112-53-8 |
Molecular Weight | F.W. 186.34 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
1-dodecanol, CAS Number 112-53-8, Molecular Weight F.W. 186.34, Chemical Formula C12H26O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 400 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cal Solution, EC, 10 mS/cm, 1 Qt (3163)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 39mL, Silver, PK100 (HS14521B)
- HUTCHINS MANUFACTURING PAD Hook Type No Clips F/MODEL 2023 (HU5023H)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- SPECTRUM TCI 30698-64-7 (D2542-5G)
- Tci Americas Chemicals Starting with D