Shop All Chemicals Starting with D
Tci Americas
1-decanol, 500mL
Mfr # D0031-500ML
Zoro # G7965087
product price: $39.49
/ea
$39.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 112-30-1
- Molecular Weight F.W. 158.29
- Chemical Container Size 500 mL
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0031-500ML
- Zoro # G7965087
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | 1-decanol |
CAS Number | 112-30-1 |
Molecular Weight | F.W. 158.29 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Formula | C10H22O |
Description
1-decanol, CAS Number 112-30-1, Molecular Weight F.W. 158.29, Chemical Formula C10H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- OAKTON PH Electrode Cable 2m (35660-56)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 125 mL (48012312)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- RPI 2, 4 D, 100 G (D43050-100.0)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- Tci Americas Chemicals Starting with D