Shop All Chemicals Starting with O
Tci Americas
1, 8-Octanediol, 500g
Mfr # O0024-500G
Zoro # G8241438
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 629-41-4
- Shelf Life 24 mo
- Molecular Weight 146.23
- Chemical Formula C8H18O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0024-500G
- Zoro # G8241438
- Country of Origin Japan
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 500 g |
Details
Item | 1,8-Octanediol |
Chemical Container Material | Clear Glass |
CAS Number | 629-41-4 |
Shelf Life | 24 mo |
Molecular Weight | 146.23 |
Chemical Formula | C8H18O2 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
1,8-Octanediol, CAS Number 629-41-4, Molecular Weight 146.23, Chemical Formula C8H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- DURAC Hydrometer, Specific Gravity, 1.200/1.420 (B61800-0300)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 0.5 Percent, 30 mL (ST5005-A)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 230V WITH BEADS (74220-706)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Octanoic Acid, C8H16O2,500ml (O0027-500ML)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- Tci Americas Chemicals Starting with O