Shop All Chemicals Starting with N
Tci Americas
1, 8-Naphthyridine, 100mg
Mfr # N0464-100MG
Zoro # G8256862
product price: $34.19
/ea
$34.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Formula C8H6N2
- Chemical Container Size 100 mg
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # N0464-100MG
- Zoro # G8256862
- Country of Origin Japan
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 100 mg |
Details
Item | 1,8-Naphthyridine |
Chemical Grade | Reagent |
Chemical Formula | C8H6N2 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Molecular Weight | 130.15 |
CAS Number | 254-60-4 |
Chemical Container Type | Bottle |
Description
1,8-Naphthyridine, CAS Number 254-60-4, Molecular Weight 130.15, Chemical Formula C8H6N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK500 (137010-500)
- QUINCY LAB Forced Air Oven, 1600W (30AF)
- TCI AMERICAS Nitromethane, 25ML, CAS 75-52-5 (N0239-25ML)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- LABCHEM CHEMICAL NAOH 10.0 NORMAL 1 LITER (LC245002)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- Tci Americas Chemicals Starting with N