Shop All Chemicals Starting with D
Tci Americas
1, 8-diaminooctane, 25g
Mfr # D0107-25G
Zoro # G7996462
$48.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 373-44-4
- Chemical Container Material Clear Glass
- Molecular Weight F.W. 144.26
- Chemical Container Type Bottle
- Chemical Formula C8H20N2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0107-25G
- Zoro # G7996462
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 1,8-diaminooctane |
CAS Number | 373-44-4 |
Chemical Container Material | Clear Glass |
Molecular Weight | F.W. 144.26 |
Chemical Container Type | Bottle |
Chemical Formula | C8H20N2 |
Shipping Restrictions | UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III |
Shelf Life | 24 mo |
Description
1,8-diaminooctane, CAS Number 373-44-4, Molecular Weight F.W. 144.26, Chemical Formula C8H20N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, N.O.S., 8, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Alkaline-Cyanide Reagent Soln. (530621)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 3" X 2", PK 12 (MSG3X2)
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- RPI D-Ribose, 100g (R25000-100.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- RPI 2, 4 D, 100 G (D43050-100.0)
- Tci Americas Chemicals Starting with D