Shop All Chemicals Starting with D
Tci Americas
1, 6-dichlorohexane, 500g
Mfr # D0372-500G
Zoro # G8013518
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 2163-00-0
- Chemical Container Type Bottle
- Molecular Weight F.W. 155.06
- Chemical Grade Reagent
- Chemical Formula C6H12Cl2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0372-500G
- Zoro # G8013518
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 g |
Details
Item | 1,6-dichlorohexane |
CAS Number | 2163-00-0 |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 155.06 |
Chemical Grade | Reagent |
Chemical Formula | C6H12Cl2 |
Shipping Restrictions | UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
1,6-dichlorohexane, CAS Number 2163-00-0, Molecular Weight F.W. 155.06, Chemical Formula C6H12Cl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, N.O.S., 9, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- ADVANTAGE CONTROLS 2" Contact Head Water Meter (AWM-200)
- UNITED SCIENTIFIC Telegraph Key (TGKY01)
- MIGHTY MAX BATTERY Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464447)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 5 lb. (D1085-5LB32)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- Tci Americas Chemicals Starting with D