Shop All Chemicals Starting with D
Tci Americas
1, 5-dichloropentane, 25mL
Mfr # D0390-25ML
Zoro # G6675183
$43.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 mL
- Shelf Life 24 mo
- Molecular Weight F.W. 141.04
- Chemical Formula Cl(CH2)5Cl
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # D0390-25ML
- Zoro # G6675183
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 mL |
Details
Item | 1,5-dichloropentane |
Shelf Life | 24 mo |
Molecular Weight | F.W. 141.04 |
Chemical Formula | Cl(CH2)5Cl |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1993, Flammable Liquid, N.O.S. (1,5-Dichloropentane), 3, Pg III |
CAS Number | 628-76-2 |
Chemical Container Type | Bottle |
Description
1,5-dichloropentane, CAS Number 628-76-2, Molecular Weight F.W. 141.04, Chemical Formula Cl(CH2)5Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S. (1,5-Dichloropentane), 3, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Heating Mantle, 250mL (CG-10000-05)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- RPI Sodium Chloride, 12kg (S23020-12000.0)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-105)
- TCI AMERICAS 2, 4-dinitrophenol, 300g (D0109-300G)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- RPI D-Ribose, 100g (R25000-100.0)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- RPI DTT, 5g, Powder (D11000-5.0)
- Tci Americas Chemicals Starting with D