Shop All Chemicals Starting with B
Tci Americas
1, 4-Benzodioxane-2-carboxylic Acid, 25g
Mfr # B3406-25G
Zoro # G8080340
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shelf Life 24 mo
- CAS Number 3663-80-7
- Chemical Container Type Bottle
- Chemical Formula C9H8O4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3406-25G
- Zoro # G8080340
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | 1,4-Benzodioxane-2-carboxylic Acid |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
CAS Number | 3663-80-7 |
Chemical Container Type | Bottle |
Chemical Formula | C9H8O4 |
Molecular Weight | F.W. 180.16 |
Chemical Container Material | Clear Glass |
Description
1,4-Benzodioxane-2-carboxylic Acid, CAS Number 3663-80-7, Molecular Weight F.W. 180.16, Chemical Formula C9H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- PREVOST High Flow 1/4"Fnpt Plug (PRVERP076201)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- Tci Americas Chemicals Starting with B