Shop All Chemicals Starting with H
Tci Americas
1, 2-Heptanediol, 5g
Mfr # H0948-5G
Zoro # G8137217
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 5 g
- Chemical Formula C7H16O2
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H0948-5G
- Zoro # G8137217
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | 1,2-Heptanediol |
Chemical Container Type | Bottle |
Chemical Formula | C7H16O2 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 132.2 |
CAS Number | 3710-31-4 |
Description
1,2-Heptanediol, CAS Number 3710-31-4, Molecular Weight 132.2, Chemical Formula C7H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- SYNTHWARE CONDENSER, DISTILLATION, 14/20, 110mm (C171120)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Tci Americas Chemicals Starting with H