Shop All Chemicals Starting with H
Tci Americas
1, 1, 2, 2, 3, 3, 4-Heptafluorocyclopentane
Mfr # H1013-500G
Zoro # G8226500
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- CAS Number 15290-77-4
- Chemical Container Type Bottle
- Molecular Weight 196.07
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H1013-500G
- Zoro # G8226500
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | 1,1,2,2,3,3,4-Heptafluorocyclopentane |
CAS Number | 15290-77-4 |
Chemical Container Type | Bottle |
Molecular Weight | 196.07 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | C5H3F7 |
Description
1,1,2,2,3,3,4-Heptafluorocyclopentane, CAS Number 15290-77-4, Molecular Weight 196.07, Chemical Formula C5H3F7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- Tci Americas Chemicals Starting with H