Shop All Chemicals Starting with H
Tci Americas
1, 1, 2, 2, 3, 3, 4-Heptafluorocyclopentane
Mfr # H1013-25G
Zoro # G8273811
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 196.07
- CAS Number 15290-77-4
- Chemical Formula C5H3F7
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H1013-25G
- Zoro # G8273811
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | 1,1,2,2,3,3,4-Heptafluorocyclopentane |
Molecular Weight | 196.07 |
CAS Number | 15290-77-4 |
Chemical Formula | C5H3F7 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
1,1,2,2,3,3,4-Heptafluorocyclopentane, CAS Number 15290-77-4, Molecular Weight 196.07, Chemical Formula C5H3F7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- Tci Americas Chemicals Starting with H