Shop All V-Belt Pulleys
Zoro Select
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD
Mfr # AK4658
Zoro # G1553316
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 4.45 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK4658
- Zoro # G1553316
- UPC # 698672091824
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 4.45 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
3L Belt Pitch Dia. | 3.86 in |
4L, A, or AX Belt Pitch Dia. | 4.2 in |
Keyway Size Type | 0.187 in x 0.093 in |
Keyway Depth | 3/32 in |
Face Width | 0.75 in |
3L Pitch Diameter | 3.86 in |
Overall Width | 1 1/4 in |
Bore Diameter | 5/8 in |
Maximum Bore Diameter | 1 1/8 in |
Length through Bore | 1 5/32 in |
AX Pitch Diameter | 4.2 in |
Pitch Diameter for V-Belt Section | 3L: 4.11 in / 4L: 4.45 in / A: 4.45 in |
For Belt Trade Size | 3L, 4L, A, AX |
4L Pitch Diameter | 4.2 in |
Keyway Width | 3/16 in |
Outside Diameter | 4.45 in |
Pitch Diameter | 3.86 in (3L), 4.2 in (4L, A) |
A Pitch Diameter | 4.2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 3.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, AX Pitch Diameter 4.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Buffer, Rotating, 99mm (ZPB2J30-B5)
- COXREELS Side Mount Reel with Guide Arm, 1/2" Hose Dia., 50 ft. Length (EZ-SG19-L450)
- DEUBLIN Union M20x1.5 RH 22mm (157-016-738)
- FESTO Vacuum Filter VAF-DB-3/8 (VAF-DB-3/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD (5V492)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK521)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.75 in OD (5V9754)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (3V804)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3078)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 9.75" OD (941B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- Zoro Select V-Belt Pulleys