Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 8SC
Mfr # 8SC3510
Zoro # G8514082
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Outside Dia. 5.45 in
- Keyseat Size (In.) None
- Material of Construction cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8SC3510
- Zoro # G8514082
- UPC # 698672670159
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.45 in |
Keyseat Size (In.) | None |
Width (In.) | 1.625 in |
Height (In.) | 5.45 in |
Outside Dia. (In.) | 5.450 |
Length through Bore | 1 5/8 in |
Outside Diameter | 5 29/64 in |
Coupling Size | 8 |
Hub Diameter | 4 3/8 in |
Hub Body Length | 9/32 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Not Applicable, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 9/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6007J, Single Row Ball Bearings (6007J)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM23-D6)
- DYNABRADE Speed Regulator (57064)
- SMC Male Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2L06-M5A)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2" (9S2)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-5/8" (7SCH158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-5/8" (10S158)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8" (4J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- CLIMAX METAL PRODUCTS CC-037-037-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-037-037-KW)
- Tb Woods Shaft Couplings