Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 8SC
Mfr # 8SC35
Zoro # G8514073
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Outside Dia. 5.45 in
- Max. Angular Misalignment 0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
- Height (In.) 5.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8SC35
- Zoro # G8514073
- UPC # 698672670128
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.45 in |
Height (In.) | 5.45 in |
Keyseat Size (In.) | None |
Width (In.) | 1.625 in |
Outside Dia. (In.) | 5.450 |
Length through Bore | 1 5/8 in |
Coupling Size | 8 |
Hub Diameter | 3 1/4 in |
Hub Body Length | 9/32 in |
Outside Diameter | 5 29/64 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Not Applicable, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 9/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- HYDAC 0080MA010BN Size 0080, 10 Micron Filter Element for Spin-on Filters (0080MA010BN)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCP5)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/4" (9S134)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1" (4J1)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-7/8" (9SCH178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2" (9S2)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- FALK 1040T31/35 HUB (0744091)
- Tb Woods Shaft Couplings