Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 7SC
Mfr # 7SC44
Zoro # G8514055
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings SC
- Outside Dia. 4.625 in
- Width (In.) 2.063 in
- Height (In.) 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7SC44
- Zoro # G8514055
- UPC # 698672670104
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.625 in |
Width (In.) | 2.063 in |
Height (In.) | 4.625 in |
Keyseat Size (In.) | None |
Outside Dia. (In.) | 4.625 |
Length through Bore | 2 1/16 in |
Hub Diameter | 2 13/16 in |
Coupling Size | 7 |
Hub Body Length | 29/32 in |
Outside Diameter | 4 5/8 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Not Applicable, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 1/16 in, System of Measurement Inch, Hub Body Length 29/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brush and Spring (26-085-0014-000)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 450 ft. (DHRA50450)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MEL7)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9B, Bushed Bore (9B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1" (8S1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2" (4J12)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8" (11S178)
- CLIMAX METAL PRODUCTS C415M-120x165 Metric Keyless Locking Assembly (C415M-120X165)
- Tb Woods Shaft Couplings