Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 7SC
Mfr # 7SC35
Zoro # G8514046
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings SC
- Outside Dia. 4.625 in
- Material of Construction cast iron
- Height (In.) 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7SC35
- Zoro # G8514046
- UPC # 698672670098
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.625 in |
Height (In.) | 4.625 in |
Keyseat Size (In.) | None |
Outside Dia. (In.) | 4.625 |
Width (In.) | 1.625 in |
Length through Bore | 1 5/8 in |
Hub Body Length | 15/32 in |
Outside Diameter | 4 5/8 in |
Hub Diameter | 2 13/16 in |
Coupling Size | 7 |
Description
Sleeve Coupling Spacer Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Not Applicable, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 15/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, El (2047-6-6S)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 245050, Return Line, 10 micron, Outside-In (MF0064389)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2XG10-12V-12)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4" (10S214)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-3/8" (10S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Plain Bore7/8" (9SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2" (10S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-3/8" (7S138)
- GLOBAL GSCC-137-137-KW One-Piece Clamping Coupling with Keyway (GSCC-137-137-KW)
- Tb Woods Couplings, Collars, & Adapters