Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 6SC
Mfr # 6SC44
Zoro # G8514021
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings SC
- Outside Dia. 4 in
- Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
- Height (In.) 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6SC44
- Zoro # G8514021
- UPC # 698672670074
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Outside Dia. | 4 in |
Height (In.) | 4.0 in |
Width (In.) | 2.063 in |
Outside Dia. (In.) | 4.000 |
Keyseat Size (In.) | None |
Length through Bore | 2 1/16 in |
Hub Diameter | 2 1/2 in |
Hub Body Length | 1 1/32 in |
Coupling Size | 6 |
Outside Diameter | 4 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Not Applicable, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 1/16 in, System of Measurement Inch, Hub Body Length 1 1/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- EAGLE BELTING Round Belt, Hollow, 3/16 In, Polyurethane (4934021)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-231 AH (VPB-231 AH)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/4" (8S134)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2" (10S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/8" (3J38)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- Tb Woods Shaft Couplings