Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 6SC
Mfr # 6SC35
Zoro # G8514012
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings SC
- Outside Dia. 4 in
- Width (In.) 1.625 in
- Keyseat Size (In.) Ninguno
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6SC35
- Zoro # G8514012
- UPC # 698672670067
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Outside Dia. | 4 in |
Width (In.) | 1.625 in |
Keyseat Size (In.) | Ninguno |
Height (In.) | 4.0 in |
Outside Dia. (In.) | 4.000 |
Length through Bore | 1 5/8 in |
Coupling Size | 6 |
Hub Diameter | 2 1/2 in |
Hub Body Length | 19/32 in |
Outside Diameter | 4 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Not Applicable, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 19/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 456.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ2)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI GY (PLG03830-300)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6011-2RS KBC)
- BSC PREFERRED Belt, A/4L, 1/2 x 58in OC (A56/4L580)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/8" (10S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8" (11S278)
- CLIMAX METAL PRODUCTS MISCC-15-15-S Metric One-Piece Industry Standard Clamping Coupling (MISCC-15-15-S)
- Tb Woods Shaft Couplings