Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 11SC
Mfr # 11SC50
Zoro # G8514213
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings SC
- Outside Dia. 8.625 in
- Height (In.) 8.625 in
- Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 11SC50
- Zoro # G8514213
- UPC # 698672670265
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Outside Dia. | 8.625 in |
Height (In.) | 8.625 in |
Outside Dia. (In.) | 8.625 |
Keyseat Size (In.) | None |
Width (In.) | 1.563 in |
Length through Bore | 1 9/16 in |
Outside Diameter | 8 5/8 in |
Hub Body Length | 1/16 in |
Hub Diameter | 5 1/4 in |
Coupling Size | 11 |
Description
Sleeve Coupling Spacer Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 18,000 in-lb, Outside Diameter 8 5/8 in, Bore Type Not Applicable, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 1 9/16 in, System of Measurement Inch, Hub Body Length 1/16 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K477)
- LPS Corrosion Inhibitor, 55 gal (00355)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 60TON 3"STROKE (HC6003T)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/4" (6J114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in (6SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8" (4J78)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- Tb Woods Shaft Couplings