Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 9H, Hytrel
Mfr # 9H
Zoro # G8512804
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings H
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Hytrel
- Rated Torque 7,200 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 9H
- Zoro # G8512804
- UPC # 698672660273
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 9 |
Outside Dia. | 6 in |
Width | 3.0 in |
Insert Width | 3 in |
Outside Diameter | 6 in |
Coupling Size | 9 |
Description
Sure-Flex Plus, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 7,200 in-lb, Outside Diameter 6 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 11 hp, Insert Material Hytrel, Insert Width 3 in, Parallel Misalignment 0.017 in, System of Measurement Inch, Torsional Stiffness 47,500 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-501-8FP)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K996)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8E, EPDM Rubber (8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11N, Neoprene (11N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4N, Neoprene (4N)
- Tb Woods Couplings, Collars, & Adapters