Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene
Mfr # 8JNS
Zoro # G8512682
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings JNS
- Insert Design - Couplings One-Piece Split
- Material - Inserts Neoprene
- Rated Torque 1,475 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 8JNS
- Zoro # G8512682
- UPC # 698672630252
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.06 in |
Width | 2.5 in |
Outside Diameter | 5 1/16 in |
Coupling Size | 8 |
Insert Width | 2 1/2 in |
Description
Sleeve Coupling Insert, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 1/16 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 2.3 hp, Insert Material Neoprene, Insert Width 2 1/2 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 4,335 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (78405)
- CARLISLE BK33 Aramax Xtra Duty V-Belt (BK33)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- DONALDSON Seal Clamp, 5 In (127 Mm) Stainless (X007785)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber (6JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9HS, Hytrel (9HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7HS, Hytrel (7HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5E, EPDM Rubber (5)
- Tb Woods Coupling Inserts