Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 8JN, Neoprene
Mfr # 8JN
Zoro # G8512621
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings JN
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Neoprene
- Rated Torque 1,475 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 8JN
- Zoro # G8512621
- UPC # 698672630184
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.06 in |
Width | 2.5 in |
Insert Width | 2 1/2 in |
Outside Diameter | 5 1/16 in |
Coupling Size | 8 |
Description
Sleeve Coupling Insert, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 1/16 in, Insert Construction 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 2.3 hp, Insert Material Neoprene, Insert Width 2 1/2 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 4,335 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Double Row Ball Brgs (4209 ATN9)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M817SD-012-D)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE058MS1, Return Line, 60 micron, Outside-In (MF0062410)
- ILC Replacement for EMS 5196N MOTOR (5196N MOTOR)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JES, EPDM Rubber (9JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JES, EPDM Rubber (5JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7HS, Hytrel (7HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5E, EPDM Rubber (5)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9HS, Hytrel (9HS)
- Tb Woods Couplings, Collars, & Adapters