Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel
Mfr # 8HS
Zoro # G8512856
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings HS
- Insert Design - Couplings Two-Piece Split
- Material - Inserts Hytrel
- Rated Torque 4,530 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8HS
- Zoro # G8512856
- UPC # 698672660334
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.06 in |
Width | 2.5 in |
Outside Diameter | 5 1/16 in |
Coupling Size | 8 |
Insert Width | 2 1/2 in |
Description
Sure-Flex Plus, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 4,530 in-lb, Outside Diameter 5 1/16 in, Insert Construction - New 2-Piece, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 7.2 hp, Insert Material Hytrel, Insert Width 2 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 30,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 211 Normal Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6 to 6.68 in L Bolt Center-to-Center (123820)
- SUPCO MultiPlus V Belt, A120 (A120)
- SKF SKF 6209 2Z/JEM HT51, Single Row Ball Bearings (6209 2Z/JEM HT51)
- D&D 116" Outside Length, 2/3" Top Width, 1 Ribs (B113/5L1160)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11HS, Hytrel (11HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8E, EPDM Rubber (8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- Tb Woods Coupling Inserts