Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 8H, Hytrel
Mfr # 8H
Zoro # G8512795
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings H
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Hytrel
- Rated Torque 4,530 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 8H
- Zoro # G8512795
- UPC # 698672660266
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.06 in |
Width | 2.5 in |
Coupling Size | 8 |
Insert Width | 2 1/2 in |
Outside Diameter | 5 1/16 in |
Description
Sure-Flex Plus, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 4,530 in-lb, Outside Diameter 5 1/16 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 7.2 hp, Insert Material Hytrel, Insert Width 2 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 30,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 90 Teeth, 20mm (720 8M 20)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU12MM-3-100)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11N, Neoprene (11N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- REXNORD WRAPFLEX 40R NYLON COVER COUPLING PARTS AND ACCESSORY (436991)
- Tb Woods Couplings, Collars, & Adapters