Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 7N, Neoprene
Mfr # 7N
Zoro # G8512725
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings N
- Insert Design - Couplings Two-Piece with Retaining Ring
- Material - Inserts Neoprene
- Rated Torque 940 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7N
- Zoro # G8512725
- UPC # 698672660167
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.34 in |
Width | 2.19 in |
Insert Width | 2 3/16 in |
Coupling Size | 7 |
Outside Diameter | 4 11/32 in |
Description
Sleeve Coupling Insert, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 11/32 in, Insert Construction - New 2-Piece with Retaining Ring, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 1.5 hp, Insert Material Neoprene, Insert Width 2 3/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 2,769 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081212)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.32 inch OD (1VP25x1/2)
- FAFNIR Ball Bearings, #S1PP (S1PP)
- NSK Tapered Roller Metric Type (HR32008XJ)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5E, EPDM Rubber (5)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JE, EPDM Rubber (9J)
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8E, EPDM Rubber (8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5N, Neoprene (5N)
- Tb Woods Couplings, Collars, & Adapters