Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 7JN, Neoprene
Mfr # 7JN
Zoro # G8512612
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings JN
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Neoprene
- Rated Torque 940 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7JN
- Zoro # G8512612
- UPC # 698672630177
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.34 in |
Width | 2.19 in |
Outside Diameter | 4 11/32 in |
Coupling Size | 7 |
Insert Width | 2 3/16 in |
Description
Sleeve Coupling Insert, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 11/32 in, Insert Construction 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 1.5 hp, Insert Material Neoprene, Insert Width 2 3/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 2,769 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-05-31)
- DIXON Filter Bowl with Manual drain, For Use with F72 Filter (4266-50RF)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11HS, Hytrel (11HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5E, EPDM Rubber (5)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JES, EPDM Rubber (5JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- J.W. WINCO GN992-D25-M10 Threaded Tube Insert (992D25M10)
- Tb Woods Coupling Inserts