Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber
Mfr # 7JS
Zoro # G8512454
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings JES
- Insert Design - Couplings One-Piece Split
- Material - Inserts EPDM Rubber
- Rated Torque 940 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 7JS
- Zoro # G8512454
- UPC # 698672630115
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.34 in |
Width | 2.19 in |
Outside Diameter | 4 11/32 in |
Insert Width | 2 3/16 in |
Coupling Size | 7 |
Description
Sleeve Coupling Insert, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 11/32 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 1.5 hp, Insert Material EPDM, Insert Width 2 3/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 2,769 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L320 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320)
- DAYTON DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage (6A193)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- FAG BEARINGS FAG-6203 2RS C3, Deep Groove BBear, Single Row 90Mm, 6203 2RS C3 (6203 2RS C3)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5E, EPDM Rubber (5)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8N, Neoprene (8N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JNS, Neoprene (3JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber (9)
- Tb Woods Couplings, Collars, & Adapters