Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 7HS, Hytrel
Mfr # 7HS
Zoro # G8512847
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings HS
- Insert Design - Couplings Two-Piece Split
- Material - Inserts Hytrel
- Rated Torque 2,875 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 7HS
- Zoro # G8512847
- UPC # 698672660327
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.34 in |
Width | 2.19 in |
Insert Width | 2 3/16 in |
Outside Diameter | 4 11/32 in |
Coupling Size | 7 |
Description
Sure-Flex Plus, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 2,875 in-lb, Outside Diameter 4 11/32 in, Insert Construction 2-Piece, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 4.6 hp, Insert Material Hytrel, Insert Width 2 3/16 in, Parallel Misalignment 0.012 in, System of Measurement Inch, Torsional Stiffness 20,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081216)
- RELTON Thread Cutting Oil, Dark, Extreme Pressure Additive, Oil, 1 Gal Bottle (01G-TCO14)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (J-108)
- PARKER Solenoid Kit, 30MM 3 Pin 120 VAC, B Series (P2FCA453)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10H, Hytrel (10H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JNS, Neoprene (3JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber (9)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JE, EPDM Rubber (4J)
- TIMKEN HIGH SPEED COUPLER COVER COUPLING PARTS AND ACCESSORY (QF250COVER)
- Tb Woods Coupling Inserts