Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 6N, Neoprene
Mfr # 6N
Zoro # G8512716
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings N
- Insert Design - Couplings Two-Piece with Retaining Ring
- Material - Inserts Neoprene
- Rated Torque 585 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 6N
- Zoro # G8512716
- UPC # 698672660150
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 6 |
Outside Dia. | 3.75 in |
Width | 1.88 in |
Insert Width | 1 7/8 in |
Coupling Size | 6 |
Outside Diameter | 3 3/4 in |
Description
Sleeve Coupling Insert, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 3 3/4 in, Insert Construction - New 2-Piece with Retaining Ring, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.93 hp, Insert Material Neoprene, Insert Width 1 7/8 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 1,718 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1008, 1/2in (40BTL14H)
- BANJO 3/8" Barbed x MNPT 90 Degree Elbow (HB038-90)
- SMC Sub-Plate, 3/8 NPT, Non Plug in Valves (VFS3000-S-03N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JE, EPDM Rubber (5J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JE, EPDM Rubber (10J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9N, Neoprene (9N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JES, EPDM Rubber (9JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10E, EPDM Rubber (10)
- Tb Woods Couplings, Collars, & Adapters