Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 6JNS, Neoprene
Mfr # 6JNS
Zoro # G8512664
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings JNS
- Insert Design - Couplings One-Piece Split
- Material - Inserts Neoprene
- Rated Torque 585 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6JNS
- Zoro # G8512664
- UPC # 698672630238
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 6 |
Outside Dia. | 3.75 in |
Width | 1.88 in |
Insert Width | 1 7/8 in |
Outside Diameter | 3 3/4 in |
Coupling Size | 6 |
Description
Sleeve Coupling Insert, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 3 3/4 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.93 hp, Insert Material Neoprene, Insert Width 1 7/8 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 1,718 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud (D1103)
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- WESTWARD Oiler, Pistol, 1 Pint, Flexible Spout (2LAK4)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber (11)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JN, Neoprene (8JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9HS, Hytrel (9HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- Tb Woods Coupling Inserts