Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel
Mfr # 6HS
Zoro # G8512831
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings HS
- Insert Design - Couplings Two-Piece Split
- Material - Inserts Hytrel
- Rated Torque 1,800 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 6HS
- Zoro # G8512831
- UPC # 698672660310
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 6 |
Outside Dia. | 3.75 in |
Width | 1.88 in |
Coupling Size | 6 |
Outside Diameter | 3 3/4 in |
Insert Width | 1 7/8 in |
Description
Sure-Flex Plus, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 1,800 in-lb, Outside Diameter 3 3/4 in, Insert Construction - New 2-Piece, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 2.9 hp, Insert Material Hytrel, Insert Width 1 7/8 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 10,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167838, Pressure Line, 3 micron, Outside-In (MF0058432)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JN, Neoprene (5JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11N, Neoprene (11N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JN, Neoprene (8JN)
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10H, Hytrel (10H)
- Tb Woods Couplings, Collars, & Adapters