Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 5JN, Neoprene
Mfr # 5JN
Zoro # G8512594
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 5
- Flange Type - Sleeve Couplings JN
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Neoprene
- Rated Torque 312 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 5JN
- Zoro # G8512594
- UPC # 698672630153
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 5 |
Outside Dia. | 2.94 in |
Width | 1.56 in |
Outside Diameter | 2 15/16 in |
Insert Width | 1 9/16 in |
Coupling Size | 5 |
Description
Sleeve Coupling Insert, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 2 15/16 in, Insert Construction 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.5 hp, Insert Material Neoprene, Insert Width 1 9/16 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 916 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (64247)
- DODGE FC-DL-104, Piloted Flange, Non-Expansion, Cast Iron, 1.25" Bore Dia. (128810)
- INA Needle Brg, Drawn Cup, Bore 14mm, OD 20mm (HK1412-B)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JN, Neoprene (6JN)
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- Tb Woods Coupling Inserts